16x16x2 Pleated Air Filter, Cellulose, Paper, MERV 10, 4 PK
Mfr # M10PF-1500-4Pk
Zoro # G407877714
product price:Â $118.99
/pk 4, $29.75/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16x16x2
Performance Rating
MERV 10
Filters Out
Dander, Dust, Particles, Pollen, Smoke
Air Flow @ 300 fpm
534 cfm
Media Material
Cellulose, Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M10PF-1500-4Pk
Zoro #
G407877714
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
16x16x2
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
2 in
Actual Depth
2 in
Actual Width
16 in
Actual Height
16 in
Details
Performance Rating
MERV 10
Filters Out
Dander, Dust, Particles, Pollen, Smoke
Air Flow @ 300 fpm
534 cfm
Media Material
Cellulose, Paper
Item
Pleated Air Filter
Standards
UL 900
Compatible Manufacturer Model Number
OCA1500-001, OCA1510-001
Number of Layers
1
Includes Frame
Frame Included
Frame Material
Cardboard
Description
Pre-Filter, Filter Type Pleated, Performance Rating MERV 10, Actual Depth 2 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 801NG8, 801NG9, Compatible Manufacturer Model Number OCA1500-001, OCA1510-001, Media Material Cellulose, Paper, Nominal Depth 2 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To Not Applicable, Filters Out Dander, Dust, Particles, Pollen, Smoke, Filter Efficiency Not Applicable, Air Flow @ 300 fpm 534 cfm, Frame Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.