Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 12inD, 12inH, 12inW, Pleated

  • Mfr # HEPA-500H

  • Zoro # G402014794


product price: $348.99
/ea
Free Shipping & Returns

Key Features

MERV
17
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
12 in
For Use With
OCA500, OCA510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEPA-500H
Zoro #
G402014794
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x12x12
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
12 in
Actual Width
12 in
Actual Height
12 in
Actual Depth
12 in

Details

MERV
17
For Use With
OCA500, OCA510
Item
Air Filter
Frame Included
Yes
Includes
Dustlock Postfilter
Media Area
66.74 sq ft
Filter Rating (Microns)
0.3 micron
Standards
IEST-RP-CC001.5
Filter Efficiency
99.99 %
Air Flow @ 300 fpm
300 cfm
Media Material
Activated Carbon, Aluminum, Cellulose, Fiberglass, Paper, Polyester
Compatible Manufacturer Model Number
OCA500-001, OCA510-001
Filters Down To
0.3 micron
Filter Type
Pleated
Includes Frame
Frame Included
Frame Material
Steel
Filter Layer Type
Carbon
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
Number of Layers
3

Description

Air Filter, Filter Type Pleated, Actual Depth 12 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 780TH1, 780TH2, Compatible Manufacturer Model Number OCA500-001, OCA510-001, Media Material Activated Carbon, Aluminum, Cellulose, Fiberglass, Paper, Polyester, Filter Layer Type Carbon, Nominal Depth 12 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.