AirFilter, 12inD, 12inH, 12inW, Pleated
Mfr # OAH1212-30
Zoro # G613115693
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
12 in
Standards
IEST-RP-CC001.5
Filter Type
Pleated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAH1212-30
Zoro #
G613115693
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
12 in
Actual Depth
11 1/2 in
Actual Width
12 in
Actual Height
12 in
Details
Item
Air Filter
Standards
IEST-RP-CC001.5
Filter Type
Pleated
Frame Material
Steel
Filters Down To
0.3 micron
Includes Frame
Frame Included
Media Material
Aluminum, Fiberglass
Includes
Min 80% Compression Gasket
Media Area
66.74 sq ft
Compatible Manufacturer Model Number
OA600V-708, OA600V230-001, OA600VMED-708, OCA500-001, OCA510-001
Air Flow @ 300 fpm
300 cfm
Filter Efficiency
99.97 %
Performance Rating
MERV 17
Number of Filters
1
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
Number of Layers
1
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 11 1/2 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 2NJ19, Compatible Manufacturer Model Number OA600V-708, OA600V230-001, OA600VMED-708, OCA500-001, OCA510-001, Number of Filters 1, Media Material Aluminum, Fiberglass, Nominal Depth 12 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.