AirFilter, 12inD, 12inH, 12inW, Pleated

  • Mfr # OAH1212-50

  • Zoro # G213115697


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
12 in
Standards
IEST-RP-CC001.5
Media Area
66.74 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAH1212-50
Zoro #
G213115697
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
12 in
Actual Depth
11 1/2 in
Actual Height
12 in
Actual Width
12 in

Details

Item
Air Filter
Standards
IEST-RP-CC001.5
Media Area
66.74 sq ft
Filter Type
Pleated
Air Flow @ 300 fpm
300 cfm
Filters Down To
0.3 micron
Includes Frame
Frame Included
Media Material
Aluminum, Fiberglass
Includes
Min 80% Compression Gasket
Performance Rating
MERV 17
Compatible Manufacturer Model Number
OA600V-708, OA600V230-001, OA600VMED-708, OCA500-001, OCA510-001
Filter Efficiency
99.99 %
Frame Material
Steel
Number of Filters
1
Number of Layers
1
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 11 1/2 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 2NJ19, Compatible Manufacturer Model Number OA600V-708, OA600V230-001, OA600VMED-708, OCA500-001, OCA510-001, Number of Filters 1, Media Material Aluminum, Fiberglass, Nominal Depth 12 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.