Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 12inD, 16inH, 16inW, Pleated

  • Mfr # HEPA-1200H

  • Zoro # G702014791


product price: $448.99
/ea
Free Shipping & Returns

Key Features

MERV
17
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
12 in
For Use With
OCA1200, OCA1210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEPA-1200H
Zoro #
G702014791
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x16x16
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
12 in
Actual Width
16 in
Actual Depth
11 1/2 in
Actual Height
16 in

Details

MERV
17
For Use With
OCA1200, OCA1210
Item
Air Filter
Frame Included
Yes
Air Flow @ 300 fpm
534 cfm
Media Material
Activated Carbon, Aluminum, Cellulose, Fiberglass, Paper, Polyester
Filter Efficiency
99.99 %
Includes
Carbon Filter Pad, Dustlock Postfilter
Standards
IEST-RP-CC001.5
Filter Rating (Microns)
0.3 micron
Media Area
68.89 sq ft
Filter Type
Pleated
Includes Frame
Frame Included
Filters Down To
0.3 micron
Frame Material
Steel
Filter Layer Type
Carbon
Compatible Manufacturer Model Number
OCA1200-001, OCA1210-001
Number of Layers
3
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water

Description

Air Filter, Filter Type Pleated, Actual Depth 11 1/2 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 780TG9, 780TH0, Compatible Manufacturer Model Number OCA1200-001, OCA1210-001, Media Material Activated Carbon, Aluminum, Cellulose, Fiberglass, Paper, Polyester, Filter Layer Type Carbon, Nominal Depth 12 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.