Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 12inD, 16inH, 16inW, Pleated

  • Mfr # OAH1616-30

  • Zoro # G613115655


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
12 in
Includes
Min 80% Compression Gasket
Air Flow @ 300 fpm
534 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAH1616-30
Zoro #
G613115655
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
12 in
Actual Width
16 in
Actual Depth
11 1/2 in
Actual Height
16 in

Details

Item
Air Filter
Includes
Min 80% Compression Gasket
Air Flow @ 300 fpm
534 cfm
Frame Material
Steel
Filters Down To
0.3 micron
Media Material
Aluminum, Fiberglass
Filter Efficiency
99.97 %
Standards
IEST-RP-CC001.5
Compatible Manufacturer Model Number
OA1000 PLUS, OA1000 PLUS-A, OA1000 PRIME, OA1000 PRO, OA1000 PRO-230, OA1000 PRO-P, OA1200PACM-230-701
Includes Frame
Frame Included
Media Area
125.94 sq ft
Filter Type
Pleated
Performance Rating
MERV 17
Number of Filters
1
Number of Layers
1
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 11 1/2 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 49K225, 804ZJ2, 804ZJ5, 804ZJ6, 804ZJ7, 804ZJ8, Compatible Manufacturer Model Number OA1000 PLUS, OA1000 PLUS-A, OA1000 PRIME, OA1000 PRO, OA1000 PRO-230, OA1000 PRO-P, OA1200PACM-230-701, Number of Filters 1, Media Material Aluminum, Fiberglass, Nominal Depth 12 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.