AirFilter, 12inD, 18inH, 24inW, Pleated
Mfr # OAH2418-30
Zoro # G013115651
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
18 in
Nominal Width
24 in
Nominal Depth
12 in
Actual Width
18 in
Includes Frame
Frame Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAH2418-30
Zoro #
G013115651
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Height
18 in
Nominal Width
24 in
Nominal Depth
12 in
Actual Width
18 in
Actual Height
24 in
Actual Depth
11 1/2 in
Details
Item
Air Filter
Includes Frame
Frame Included
Filter Type
Pleated
Performance Rating
MERV 17
Includes
Min 80% Compression Gasket
Filter Efficiency
99.97 %
Compatible Manufacturer Model Number
OA1600PAC-001, OA1600PAC-230-701, OA2000C-001, OA2000C230-001, OA2000CBF-701, OA2000V-708, OA2000V230-701, OA2000VMED-709
Air Flow @ 300 fpm
900 cfm
Media Area
219.58 sq ft
Standards
IEST-RP-CC001.5
Frame Material
Steel
Filters Down To
0.3 micron
Media Material
Aluminum, Fiberglass
Number of Layers
1
Number of Filters
1
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 11 1/2 in, Actual Height 24 in, Actual Width 18 in, Compatible Grainger Part Number 2NJ23, 49K227, 49K228, Compatible Manufacturer Model Number OA1600PAC-001, OA1600PAC-230-701, OA2000C-001, OA2000C230-001, OA2000CBF-701, OA2000V-708, OA2000V230-701, OA2000VMED-709, Number of Filters 1, Media Material Aluminum, Fiberglass, Nominal Depth 12 in, Nominal Height 18 in, Nominal Width 24 in, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.