Zoro Homepage

AirFilter, 12inD, 18inH, 24inW, Pleated

  • Mfr # OAH2418-50

  • Zoro # G113115698


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
18 in
Nominal Width
24 in
Nominal Depth
12 in
Frame Material
Steel
Includes
Min 80% Compression Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAH2418-50
Zoro #
G113115698
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Height
18 in
Nominal Width
24 in
Nominal Depth
12 in
Actual Height
24 in
Actual Depth
11 1/2 in
Actual Width
18 in

Details

Item
Air Filter
Frame Material
Steel
Includes
Min 80% Compression Gasket
Air Flow @ 300 fpm
900 cfm
Performance Rating
MERV 17
Standards
IEST-RP-CC001.5
Filter Type
Pleated
Filters Down To
0.3 micron
Media Material
Aluminum, Fiberglass
Media Area
242.19 sq ft
Filter Efficiency
99.99 %
Compatible Manufacturer Model Number
OA1600PAC-001, OA1600PAC-230-701, OA2000C-001, OA2000C230-001, OA2000CBF-701, OA2000V-708, OA2000V230-701, OA2000VMED-709
Includes Frame
Frame Included
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
Number of Filters
1
Number of Layers
1

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 11 1/2 in, Actual Height 24 in, Actual Width 18 in, Compatible Grainger Part Number 2NJ23, 49K227, 49K228, Compatible Manufacturer Model Number OA1600PAC-001, OA1600PAC-230-701, OA2000C-001, OA2000C230-001, OA2000CBF-701, OA2000V-708, OA2000V230-701, OA2000VMED-709, Number of Filters 1, Media Material Aluminum, Fiberglass, Nominal Depth 12 in, Nominal Height 18 in, Nominal Width 24 in, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.