AirFilter, 12inD, 24inH, 24inW, Pleated
Mfr # OAH2424-30
Zoro # G213115680
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
12 in
Actual Height
24 in
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAH2424-30
Zoro #
G213115680
UPC #
-
Country of Origin
Switzerland
Dimensions
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
12 in
Actual Height
24 in
Actual Width
24 in
Actual Depth
11 1/2 in
Details
Item
Air Filter
Frame Material
Steel
Air Flow @ 300 fpm
1,200 cfm
Media Material
Aluminum, Fiberglass
Includes Frame
Frame Included
Includes
Min 80% Compression Gasket
Standards
IEST-RP-CC001.5
Media Area
327.22 sq ft
Filter Type
Pleated
Filters Down To
0.3 micron
Performance Rating
MERV 17
Compatible Manufacturer Model Number
AA2200PG-702, AA2200PG230-703, OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO
Filter Efficiency
99.97 %
Number of Filters
1
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
Number of Layers
1
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 11 1/2 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 49K230, 49K231, 817G99, 819X51, 819X52, 819X53, Compatible Manufacturer Model Number AA2200PG-702, AA2200PG230-703, OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO, Number of Filters 1, Media Material Aluminum, Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.