AirFilter, 2inD, 12inH, 12inW, Pleated, PK4

  • Mfr # M11PF-500-4Pk

  • Zoro # G602014747


product price: $115.99
/pk 4, $29.00/ea
Free Shipping & Returns

Key Features

MERV
11
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
2 in
For Use With
OCA500, OCA510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11PF-500-4Pk
Zoro #
G602014747
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
2x12x12
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
2 in
Actual Width
12 in
Actual Depth
2 in
Actual Height
12 in

Details

MERV
11
For Use With
OCA500, OCA510
Item
Air Filter
Frame Included
No
Media Area
1 sq ft
Performance Rating
MERV 11
Air Flow @ 300 fpm
300 cfm
Includes
4 MERV-11 Prefilters included
Standards
UL 900
Media Material
Cellulose, Paper
Number of Filters
4
Filter Type
Pleated
Compatible Manufacturer Model Number
OCA500-001, OCA510-001
Includes Frame
Frame Included
Number of Layers
1
Filters Out
Dander, Dust, Particles, Pollen, Smoke
Frame Material
Cardboard

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 2 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 780TH1, 780TH2, Compatible Manufacturer Model Number OCA500-001, OCA510-001, Number of Filters 4, Media Material Cellulose, Paper, Nominal Depth 2 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To Not Applicable, Filters Out Dander, Dust, Particles, Pollen, Smoke, Filter Efficiency Not Applicable, Air Flow @ 300 fpm 300 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.