AirFilter, 6inD, 12inH, 12inW, Pleated

  • Mfr # OAH1212-10

  • Zoro # G613115853


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
6 in
Performance Rating
MERV 17
Media Material
Aluminum, Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAH1212-10
Zoro #
G613115853
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
6 in
Actual Width
12 in
Actual Height
12 in
Actual Depth
5 3/4 in

Details

Item
Air Filter
Performance Rating
MERV 17
Media Material
Aluminum, Fiberglass
Filter Efficiency
99.97 %
Filters Down To
0.3 micron
Air Flow @ 300 fpm
300 cfm
Filter Type
Pleated
Frame Material
Wood
Standards
IEST-RP-CC001.5
Includes Frame
Frame Included
Includes
Min 80% Compression Gasket
Media Area
17.22 sq ft
Number of Layers
1
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
Number of Filters
1

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 5 3/4 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Not Applicable, Number of Filters 1, Media Material Aluminum, Fiberglass, Nominal Depth 6 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.