Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 6inD, 16inH, 16inW, Pleated

  • Mfr # OAH1616-10

  • Zoro # G008563610


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
6 in
Includes
Min 80% Compression Gasket
Actual Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OAH1616-10
Zoro #
G008563610
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
6 in
Actual Width
16 in
Actual Depth
5 3/4 in
Actual Height
16 in

Details

Item
Air Filter
Includes
Min 80% Compression Gasket
Media Material
Aluminum, Fiberglass
Air Flow @ 300 fpm
534 cfm
Standards
IEST-RP-CC001.5
Filter Efficiency
99.99 %
Performance Rating
MERV 17
Media Area
32.29 sq ft
Filter Type
Pleated
Number of Layers
1
Frame Material
Wood
Filters Down To
0.3 micron
Includes Frame
Frame Included
Compatible Manufacturer Model Number
OA1000 PLUS, OA1000 PLUS-A, OA1000 PRIME, OA1000 PRO, OA1000 PRO-P
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
Number of Filters
1

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 5 3/4 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 804ZJ2, 804ZJ5, 804ZJ6, 804ZJ7, 804ZJ8, Compatible Manufacturer Model Number OA1000 PLUS, OA1000 PLUS-A, OA1000 PRIME, OA1000 PRO, OA1000 PRO-P, Number of Filters 1, Media Material Aluminum, Fiberglass, Filter Layer Type Not Applicable, Nominal Depth 6 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.