Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 6inD, 18inH, 24inW, Pleated

  • Mfr # OAH2418-10

  • Zoro # G313115702


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
18 in
Nominal Width
24 in
Nominal Depth
6 in
Filter Type
Pleated
Actual Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAH2418-10
Zoro #
G313115702
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Height
18 in
Nominal Width
24 in
Nominal Depth
6 in
Actual Width
18 in
Actual Depth
5 3/4 in
Actual Height
24 in

Details

Item
Air Filter
Filter Type
Pleated
Frame Material
Wood
Media Area
55.97 sq ft
Includes Frame
Frame Included
Standards
IEST-RP-CC001.5
Performance Rating
MERV 17
Includes
Min 80% Compression Gasket
Air Flow @ 300 fpm
900 cfm
Filters Down To
0.3 micron
Filter Efficiency
99.97 %
Media Material
Aluminum, Fiberglass
Number of Layers
1
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
Number of Filters
1

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 5 3/4 in, Actual Height 24 in, Actual Width 18 in, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Not Applicable, Number of Filters 1, Media Material Aluminum, Fiberglass, Nominal Depth 6 in, Nominal Height 18 in, Nominal Width 24 in, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.