Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 6inD, 24inH, 24inW, Pleated

  • Mfr # OAH2424-10

  • Zoro # G913115737


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
6 in
Filter Type
Pleated
Actual Depth
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAH2424-10
Zoro #
G913115737
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
6 in
Actual Depth
5 3/4 in
Actual Height
24 in
Actual Width
24 in

Details

Item
Air Filter
Filter Type
Pleated
Includes
Min 80% Compression Gasket
Compatible Manufacturer Model Number
OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO
Standards
IEST-RP-CC001.5
Media Material
Aluminum, Fiberglass
Filter Efficiency
99.97 %
Frame Material
Wood
Filters Down To
0.3 micron
Air Flow @ 300 fpm
1,200 cfm
Performance Rating
MERV 17
Media Area
76.42 sq ft
Includes Frame
Frame Included
Number of Filters
1
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
Number of Layers
1

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 5 3/4 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 817G99, 819X51, 819X52, 819X53, Compatible Manufacturer Model Number OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO, Number of Filters 1, Media Material Aluminum, Fiberglass, Nominal Depth 6 in, Nominal Height 24 in, Nominal Width 24 in, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.