Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NegativeAirMachine, 1000cfm, Silver, 115VAC

  • Mfr # OA1000 PLUS-A

  • Zoro # G308563730


product price: $1,594.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V AC
Includes
Run Meter
Number of Cleaning Stages
2
Manufacturer Warranty Length
1 yr
Includes Vacuum Gauge
Vacuum Gauge Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA1000 PLUS-A
Zoro #
G308563730
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
31 1/2 in
Caster Size
3 in
Overall Width
19 in
Power Cord Length
8 ft
For Outlet Duct Diameter
10 in
Outlet Diameter
10 in
Overall Height
23 in
Inlet Diameter
10 in

Details

Voltage
115V AC
Includes
Run Meter
Item
Negative Air Machine
Number of Cleaning Stages
2
Includes Vacuum Gauge
Vacuum Gauge Not Included
Air Flow
300 cfm, 1,000 cfm
Stackable
Stackable
CADR Rating (Pollen)
450
Filters Included
Dustlok (Pre-Filter), HEPA (Primary)
Maximum Coverage Area
1,875 sq ft
Standards
CSA, UL
Primary Filter Performance Rating
MERV 17
CADR Rating (Smoke)
1,000
Primary Filter Type
99.97% at 0.3 microns
Wattage
506 W
NEMA Plug Rating
5-15P
Noise Level
70 dB
Filters Out
Bacteria, Dust, Mold, Pollen, Smoke, Viruses
Number of Casters
4
Filter Efficiency
99.97 %
CADR Rating (Dust)
400
Motor Horsepower
1/2 hp
Air Cleaning Method
Negative Air Pressure, Particulate Filtration, Positive Air Pressure
Mobility
Casters, Handle
Number of Speeds
2
Overload Protection
Overload Protection Included
Housing Material
Aluminum
Frequency
60 Hz
Weight
96 lb
Housing Color
Silver
Filter Change Reminder
Change Filter
Air Cleaning Technology
Abatement, Negative Air Machine, Portable HEPA, HEPA Air Filtration, Air Scrubbing, Negative Air, Positive Air, Remediation, Restoration, Air Filtration, Portable Air Filtration
Audible Visual Alarms
Audible/Visual
Amperage
4.4 A
Filters Down To
0.3 micron
Maximum Air Flow
1,000 cfm
Phase
Single
Air Intake Location
Front
Air Quality Sensor
Air Quality Sensor Not Included
Auto-Shutoff
Manual
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Control Method
Built-In
Includes Filter
Air Filter Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
68 dB
Air Changes per Hour
12

Description

Negative Air Machine, Voltage 115V AC, Includes Run Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.