Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NegativeAirMachine, 1000cfm, Silver, 115VAC

  • Mfr # OA1000 PLUS

  • Zoro # G408563722


product price: $1,536.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Includes
Run Meter
Noise Level
70 dB
Filters Down To
0.3 micron
Filters Included
Dustlok (Pre-Filter), HEPA (Primary)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OA1000 PLUS
Zoro #
G408563722
UPC #
-
Country of Origin
United States

Dimensions

Caster Size
3 in
Inlet Diameter
10 in
Overall Width
19 in
Power Cord Length
8 ft
Manufacturer Warranty Length
1 yr
Overall Height
23 in
Overall Depth
31 1/2 in
For Outlet Duct Diameter
10 in
Outlet Diameter
10 in

Details

Voltage
115V AC
Includes
Run Meter
Item
Negative Air Machine
Noise Level
70 dB
Filters Down To
0.3 micron
Filters Included
Dustlok (Pre-Filter), HEPA (Primary)
Amperage
4.4 A
Audible Visual Alarms
Visual
CADR Rating (Smoke)
1,000
Stackable
Stackable
Filter Efficiency
99.97 %
Primary Filter Performance Rating
MERV 17
CADR Rating (Dust)
400
Includes Vacuum Gauge
Vacuum Gauge Not Included
Primary Filter Type
99.97% at 0.3 microns
Phase
Single
CADR Rating (Pollen)
450
Motor Horsepower
1/2 hp
Standards
CSA, UL
Filter Change Reminder
Change Filter
Auto-Shutoff
Manual
Number of Casters
4
Mobility
Casters, Handle
Frequency
60 Hz
Maximum Air Flow
1,000 cfm
Air Quality Sensor
Air Quality Sensor Not Included
Maximum Coverage Area
1,875 sq ft
Overload Protection
Overload Protection Included
Housing Color
Silver
Filters Out
Bacteria, Dust, Mold, Pollen, Smoke, Viruses
Air Flow
300 cfm, 1,000 cfm
NEMA Plug Rating
5-15P
Wattage
506 W
Number of Speeds
2
Number of Cleaning Stages
2
Air Cleaning Method
Negative Air Pressure, Particulate Filtration, Positive Air Pressure
Air Intake Location
Front
Housing Material
Aluminum
Air Cleaning Technology
Abatement, Negative Air Machine, Portable HEPA, HEPA Air Filtration, Air Scrubbing, Negative Air, Positive Air, Remediation, Restoration, Air Filtration, Portable Air Filtration
Weight
96 lb
Control Method
Built-In
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
68 dB
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Includes Filter
Air Filter Included
Air Changes per Hour
12

Description

Negative Air Machine, Voltage 115V AC, Includes Run Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.