Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NegativeAirMachine, 1000cfm, White, 115VAC

  • Mfr # OA1000 PRO-P

  • Zoro # G608563485


product price: $1,891.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Includes
Pressure Gauge, Run Meter, Variable Speed Control
Weight
96 lb
Air Flow
300 cfm, 1,000 cfm
Inlet Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA1000 PRO-P
Zoro #
G608563485
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
10 in
Outlet Diameter
10 in
For Outlet Duct Diameter
10 in
Power Cord Length
8 ft
Overall Width
19 in
Overall Height
23 in
Caster Size
3 in
Manufacturer Warranty Length
1 yr
Overall Depth
31 1/2 in

Details

Voltage
115V AC
Includes
Pressure Gauge, Run Meter, Variable Speed Control
Item
Negative Air Machine
Weight
96 lb
Air Flow
300 cfm, 1,000 cfm
Air Cleaning Method
Negative Air Pressure, Particulate Filtration, Positive Air Pressure
Mobility
Casters, Handle
Number of Casters
4
CADR Rating (Dust)
400
Auto-Shutoff
Manual
Housing Color
White
Primary Filter Type
99.99% at 0.3 microns
Motor Horsepower
1/2 hp
Stackable
Stackable
Air Quality Sensor
Air Quality Sensor Not Included
CADR Rating (Smoke)
1,000
Number of Speeds
Variable
Noise Level
70 dB
CADR Rating (Pollen)
450
Number of Cleaning Stages
2
Amperage
4.4 A
Includes Vacuum Gauge
Vacuum Gauge Included
Housing Material
Aluminum
Wattage
506 W
Filters Included
Dustlok (Pre-Filter), HEPA (Primary)
Audible Visual Alarms
Visual
NEMA Plug Rating
5-15P
Filter Efficiency
99.99 %
Maximum Coverage Area
1,875 sq ft
Air Intake Location
Front
Frequency
60 Hz
Air Cleaning Technology
Abatement, Negative Air Machine, Portable HEPA, HEPA Air Filtration, Air Scrubbing, Negative Air, Positive Air, Remediation, Restoration, Air Filtration, Portable Air Filtration
Primary Filter Performance Rating
MERV 17
Standards
CSA, UL
Filter Change Reminder
Change Filter
Phase
Single
Filters Down To
0.3 micron
Housing Finish
Powder Coated
Filters Out
Bacteria, Dust, Mold, Pollen, Smoke, Viruses
Overload Protection
Overload Protection Included
Maximum Air Flow
1,000 cfm
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
68 dB
Includes Filter
Air Filter Included
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Control Method
Built-In
Air Changes per Hour
12

Description

Negative Air Machine, Voltage 115V AC, Includes Pressure Gauge, Run Meter, Variable Speed Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.