Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NegativeAirMachine, 1800cfm, Silver, 115VAC

  • Mfr # OA2000 PLUS

  • Zoro # G314846100


product price: $1,612.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Includes
Run Meter
Motor Horsepower
1 1/2 hp
Carbon Filter Material
Wood Carbon
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OA2000 PLUS
Zoro #
G314846100
UPC #
-
Country of Origin
China

Dimensions

Overall Height
32 in
Overall Depth
34 in
Overall Width
20 in
Power Cord Length
8 ft
Manufacturer Warranty Length
2 yr
Outlet Diameter
12 in
Inlet Diameter
12 in
For Outlet Duct Diameter
12 in

Details

Voltage
115V AC
Includes
Run Meter
Motor Horsepower
1 1/2 hp
Item
Negative Air Machine
Carbon Filter Material
Wood Carbon
Frequency
60 Hz
CADR Rating (Dust)
400
Air Intake Location
Front
Number of Casters
4
CADR Rating (Pollen)
450
Number of Cleaning Stages
2
Primary Filter Performance Rating
MERV 8
Audible Visual Alarms
Visual
Stackable
Not Stackable
Amperage
12 A
Housing Finish
Galvanized
Primary Filter Type
Pleated
Housing Color
Silver
CADR Rating (Smoke)
1,800
Weight
133 lb
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Filter Change Reminder
Change Filter
Overload Protection
Overload Protection Included
Number of Speeds
2
Filters Out
Particles, Dust
Filter Efficiency
99.97 %
Housing Material
Steel
Air Cleaning Method
Particulate Filtration, Negative Air Pressure
Noise Level
72 dB
Air Flow
800 cfm, 1,800 cfm
Mobility
Casters, Handle
Maximum Coverage Area
3,375 sq ft
Standards
CSA, UL
Maximum Air Flow
1,800 cfm
Filters Down To
0.3 micron
Wattage
1,380 W
Includes Filter
Air Filter Included
Auto-Shutoff
Manual
NEMA Plug Rating
5-15P
Control Method
Built-In
Includes Vacuum Gauge
Vacuum Gauge Not Included
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
70 dB
Phase
Single
Air Quality Sensor
Air Quality Sensor Not Included
Air Changes per Hour
21.6

Description

Negative Air Machine, Voltage 115V AC, Includes Run Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.