Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirCleaner, 1200cfm, 1500sqft

  • Mfr # OCA1200-001

  • Zoro # G802014851


product price: $4,332.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Air Flow
655 cfm, 1,200 cfm
Length
20 in
Width
11 to 20 in
Voltage
110V AC
Height
Greater than 40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCA1200-001
Zoro #
G802014851
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Width
11 to 20 in
Height
Greater than 40 in
Overall Width
20 in
Main Filter Size
16 in x 16 in x 12 in
Overall Height
49 1/2 in
Discharge Dia.
10 in
Prefilter Size
16 in x 16 in x 2 in
Overall Depth
18 in
Manufacturer Warranty Length
1 yr

Details

Item
Portable Air Cleaner
Air Flow
655 cfm, 1,200 cfm
Voltage
110V AC
Weight
110 lb
Amps
7.1 A
Decibels
59 dB
Vacuum Gauge
0-2.8 in. wc.
Construction
Mild Steel, Galvanized Steel
Filtration
Y
Includes
HEPA Filter, MERV-11 Prefilter, Carbon Filter Pad, Dustlock Postfilter
Air Flow with HEPA Filter
655 to 1200 cfm
Filter Efficiency
99.99 %
Standards
IEST-RP-CC001.3
Motor
3 Speed Thermally Protected 115V
HP
1 hp
Net Weight
110 lb
Prefilter Type
MERV-11, Pleated
Maximum Noise Level
61 dB
Air Cleaning Technology
Particulate Filtration
Filters Down To
0.3 micron
Use Location
Room
Control Type
Keypad
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Wi-Fi Compatible
No
Bluetooth Enabled
Not Wi-Fi Compatible
Amperage
7.1 A
Occupancy Sensor
Occupancy Sensor Not Included
Maximum Air Flow
1,200 cfm
Maximum Coverage Area
1,500 sq ft
CADR Rating (Smoke)
1,199
Filters Included
Activated Carbon (Secondary), HEPA (Primary), Pleated (Pre-Filter)
Housing Material
Steel
Housing Finish
Powder Coated
Noise Level
61 dB
Air Quality Sensor
Air Quality Sensor Not Included
Control Method
Built-In
Includes Filter
Air Filter Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
57 dB
Frequency
60 Hz
Primary Filter Performance Rating
MERV 11
Number of Cleaning Stages
3
Filters Out
Chemicals, Gases, Odors, VOC
Primary Filter Type
Pleated

Description

Portable Air Cleaner, Voltage 110V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.