Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirCleaner, 1200cfm, 1500sqft

  • Mfr # OCA1210-001

  • Zoro # G802014837


product price: $4,903.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Air Flow
655 cfm, 1,200 cfm
Length
20 in
Width
11 to 20 in
Voltage
110V AC
Height
Greater than 40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCA1210-001
Zoro #
G802014837
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Width
11 to 20 in
Height
Greater than 40 in
Overall Width
20 in
Overall Depth
18 in
Discharge Dia.
10 in
Overall Height
49 1/2 in
Main Filter Size
16 in x 16 in x 12 in
Prefilter Size
16 in x 16 in x 2 in
Manufacturer Warranty Length
1 yr

Details

Item
Portable Air Cleaner
Air Flow
655 cfm, 1,200 cfm
Voltage
110V AC
Air Flow with HEPA Filter
655 to 1200 cfm
Includes
HEPA Filter, MERV-11 Prefilter, 4 UV-C Bulbs (UVGI), Carbon Filter Pad, Dustlock Postfilter
Filter Efficiency
99.99 %
HP
1 hp
Motor
3 Speed Thermally Protected 115V
Filtration
Y
Amps
7.1 A
Net Weight
110 lb
Prefilter Type
MERV-11, Pleated
Construction
Mild Steel, Galvanized Steel
Weight
110 lb
Decibels
59 dB
Vacuum Gauge
0-2.8 in. wc.
Use Location
Room
Air Cleaning Technology
Particulate Filtration, Ultraviolet Light
Maximum Air Flow
1,200 cfm
Housing Material
Steel
CADR Rating (Smoke)
1,199
Bluetooth Enabled
Not Wi-Fi Compatible
Filters Included
Activated Carbon (Secondary), HEPA (Primary), Pleated (Pre-Filter)
Amperage
7.1 A
Control Type
Keypad
Maximum Coverage Area
1,500 sq ft
Maximum Noise Level
61 dB
Occupancy Sensor
Occupancy Sensor Not Included
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration, Ultraviolet Germicidal Irradiation
Filters Down To
0.3 micron
Wi-Fi Compatible
No
Housing Finish
Powder Coated
Noise Level
61 dB
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
57 dB
Control Method
Built-In
Primary Filter Performance Rating
MERV 11
Number of Cleaning Stages
3
UV-C Bulb Wattage
64 W
Frequency
60 Hz
Primary Filter Type
Pleated
Air Quality Sensor
Air Quality Sensor Not Included
Filters Out
Bacteria, Chemicals, Gases, Odors, Viruses, VOC
Includes Filter
Air Filter Included

Description

Portable Air Cleaner, Voltage 110V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.