UltravioletCBulb, 12inL, 15W, 254nm, PK4

  • Mfr # SureUVC-4Pk

  • Zoro # G402014800


product price: $249.99
/pk 4, $62.50/ea
Free Shipping & Returns

Key Features

For Use With
OCA1210
Type
UVC Bulb Replacement (UVGI)
Number of Bulbs
4
Compatible Manufacturer Model Number
OCA1210-001, OCA1510-001
Bulb Wavelength
254 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SureUVC-4Pk
Zoro #
G402014800
UPC #
-
Country of Origin
Poland

Dimensions

Bulb Wavelength
254 nm
Bulb Length
12 in

Details

For Use With
OCA1210
Item
Ultraviolet C Bulb
Type
UVC Bulb Replacement (UVGI)
Number of Bulbs
4
Compatible Manufacturer Model Number
OCA1210-001, OCA1510-001
Base Type
4-Pin
Number of Switches
0
Bulb Wattage
15 W
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 12 in, Compatible Grainger Part Number 780TH0, 801NG9, Compatible Manufacturer Model Number OCA1210-001, OCA1510-001, Number of Bulbs 4, Bulb Wattage 15 W, Bulb Wavelength 254 nm, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.