Zoro Homepage

4-Slot Acrylic Chart Holder - Wall-Mounted Medical File Organizer

  • Mfr # 263000

  • Zoro # G416298517


product price: $43.99
/ea

Key Features

Color
Clear
Material
Acrylic
Overall Depth
5.75 in
Height
15.88 in
Width
10.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263000
Zoro #
G416298517
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
5.75 in
Height
15.88 in
Width
10.06 in

Details

Color
Clear
Material
Acrylic
For Use With
Medical Charts
Item
Chart Holder

Description

Keep your charts and documents organized and easily accessible with the Acrylic Chart Holder Storage Rack 4-Unit Capacity. This sleek, durable rack is designed to hold up to five aluminum chart holders, offering a clean and efficient solution for displaying and storing important materials.


  • Enhanced Organization: Keeps charts and documents neatly arranged and within reach, helping to improve workflow and efficiency.
  • Durable & Long-Lasting: The acrylic construction is not only sleek but also highly durable, providing long-term reliability.
  • Easy to Assemble: Ships flat and can be easily put together without the need for special tools or expertise.
  • American Made: Proudly manufactured in the USA, ensuring top-notch craftsmanship and quality that meets the highest standards.
  • Versatile & Space-Saving: Ideal for use in offices, medical facilities, schools, or any environment that requires organized chart or document storage.
  • American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.