
Acrylic Bulk Dispenser, 1 Compartment; Clear
Mfr # 304210
Zoro # G916285802
product price: $66.45
/eaKey Features
Overall Width
7.75 in
Overall Height
10 in
For Use With
Bulk Storage
Overall Depth
8 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
304210
Zoro #
G916285802
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
7.75 in
Overall Height
10 in
Overall Depth
8 in
Details
Item
Bulk Dispenser
For Use With
Bulk Storage
Color
Clear
Material
Acrylic
Description
Organize your essential protective wear with ease using the Omnimed 1-Compartment Dispenser. Crafted from strong, clear acrylic, this dispenser offers excellent durability and visibility. Perfectly sized for storing hair covers, shoe covers, or arm protectors, gloves, eye glasses and much more! This versatile storage solution is a great addition to any medical or healthcare environment, including exam rooms and laboratories, to help keep supplies neatly arranged. Pre-drilled keyholes and hardware for attachment to your wall.
- Hinged lid for easy refills.
- Single Compartment – Organize and store a variety of items and sizes.
- Thick 3/16" Acrylic
- 1 Year Warranty
- American Made
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.