Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Bulk Dispenser, 2 Compartments, Clear

  • Mfr # 304211

  • Zoro # G616285812


product price: $86.45
/ea
Free Shipping & Returns

Key Features

Overall Width
15.75 in
Overall Height
10 in
For Use With
Bulk Storage
Color
Clear
Overall Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304211
Zoro #
G616285812
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15.75 in
Overall Height
10 in
Overall Depth
8 in

Details

Item
Bulk Dispenser
For Use With
Bulk Storage
Color
Clear
Material
Acrylic

Description

Organize your essential protective wear with ease using the Omnimed 2-Compartment Dispenser. Crafted from strong, clear acrylic, this dispenser offers excellent durability and visibility. It features two separate compartments, perfectly sized for storing hair covers, shoe covers, or arm protectors, gloves, eye glasses and much more! This versatile storage solution is a great addition to any medical or healthcare environment, including exam rooms and laboratories, to help keep supplies neatly arranged. Pre-drilled keyholes and hardware for attachment to your wall.


  • Hinged lid for easy refills.
  • Dual Compartment – Organize and store a variety of items and sizes.
  • Thick 3/16" Acrylic
  • 1 Year Warranty
  • American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.