Zoro Homepage

ALUMINUM CLIPBOARD 9 X 12-7/8

  • Mfr # 203101

  • Zoro # G606431281


product price: $31.99
/ea

Key Features

Width
9
Height
13.75
Material
Aluminum
Depth
0.1
Includes
Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203101
Zoro #
G606431281
UPC #
692041977696
Country of Origin
United States

Dimensions

Width
9
Height
13.75
Depth
0.1
Length
9

Details

Item
ALUMINUM CLIPBOARD 9 X 12-7/8
Material
Aluminum
Includes
Clip
Features
American Made

Description

Omnimed clipboards are made of durable, easy to clean aluminum. These lightweight holders secure information and forms with a strong low profile spring clip and can accommodate up to 50 plus sheets. They are a convenient tool to keep information easily accessible and measure 13 7⁄8 inches high by 9 inches wide. The clipboard is made using durable recycled aluminum with a minimum of 60% post-consumer waste that helps in preventing the resources from getting depleted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.