Zoro Homepage

ALUMINUM OVERBED CLIPBOARD

  • Mfr # 203601

  • Zoro # G206431278


product price: $50.99
/ea

Key Features

Width
9
Height
13.75
Features
American Made
Depth
0.1
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203601
Zoro #
G206431278
UPC #
692041977702
Country of Origin
United States

Dimensions

Width
9
Height
13.75
Depth
0.1
Length
9

Details

Item
ALUMINUM OVERBED CLIPBOARD
Features
American Made
Material
Aluminum
Includes
Clip

Description

Over bed clipboards are made of durable, easy to clean aluminum. These lightweight holders secure information and forms with a strong low profile spring clip. Hung on bed rails with a 1-3/4" over bed handle, they are a convenient tool to keep patient information organized and easily accessible. Each clipboard can accommodate up to 50 plus sheets and measures 137⁄8 inches high by 9 inches wide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.