Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige Cubical Storage Rack Holds 8 Binders up to 2.75 in D

  • Mfr # 266008-BG

  • Zoro # G421722373


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Height
15 in
Overall Depth
15 in
Material
Steel
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266008-BG
Zoro #
G421722373
UPC #
713325987825
Country of Origin
United States

Dimensions

Height
15 in
Overall Depth
15 in
Width
27 in

Details

Color
Beige
Material
Steel

Description

Omnimed cubbie file racks are constructed of powder coated steel and provide convenient countertop or wall mounted storage. They are ideal for storing patient charts or catalogs and have a 8 slot capacity for binders up to 2 3/4W. Optional accessories include an extra organizer on top, a factory installed locking panel and wall mounting brackets. These racks are available in Beige or light gray and measure 15 5/8HX 27 5/8WX 14 1/2D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.