Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk PTEG Dispenser with Easy Access Tray

  • Mfr # 304040

  • Zoro # G116285817


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Height
12 in
For Use With
Ear Protection
Color
Clear
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304040
Zoro #
G116285817
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
12 in
Overall Depth
7.87 in

Details

Item
Ear Protection Dispenser
For Use With
Ear Protection
Color
Clear
Material
PETG

Description

Upgrade your space with this convenient and durable dispenser, designed to promote a healthier and more efficient environment. Its easy-access tray ensures workers can quickly grab essential items like earplugs, gloves, or safety glasses. The innovative full-length top hinge allows for effortless refilling while protecting contents from dust and dirt.


  • Easy access tray for bulk dispensing
  • Full-length top hinge for easy filling and dust protection
  • Durable 1/8"thick clear acrylic construction (or PETG for added durability)
  • Wall-mountable (Hardware NOT Included) or free-standing
  • Flame-polished edges for a smooth finish
  • American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.