Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composite Bulk Dispenser - Double Compartment

  • Mfr # 307032

  • Zoro # G914201910


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Steel & Acrylic
Depth
5.88 in
Height
17 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307032
Zoro #
G914201910
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.88 in
Height
17 in
Width
12 in

Details

Color
Clear
Material
Steel & Acrylic
Features
Clear See-Thru Front

Description

  • •Double Compartment Design: The Tall Quad Bin offers four spacious compartments, providing ample space for storing a variety of protective apparel or other essential items. This design ensures efficient organization and easy access to different materials.
  • •Top Loading, Front Dispensing: The top-loading, front dispensing feature enhances accessibility, allowing for quick and convenient retrieval of items. This user-friendly design ensures a smooth and efficient workflow in busy healthcare settings.
  • •Hinged Lid: The hinged lid facilitates easy refilling and maintenance, saving valuable time for healthcare professionals. The durable construction of the lid ensures longevity and reliable performance in demanding environments.
  • •Keyholes for Wall Mounting: To optimize space and accessibility, the Bulk Dispenser comes equipped with keyholes for easy wall mounting. This feature allows for flexible placement in surgical areas, interventional radiology rooms, areas with a scrub sink, clean rooms, food service areas, or any location where bulk items are required.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.