Zoro Homepage

Composite Bulk Dispenser - Quad Compartment

  • Mfr # 307034

  • Zoro # G514201907


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Steel & Acrylic
Depth
5.88 in
Height
17 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307034
Zoro #
G514201907
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.88 in
Height
17 in
Width
24 in

Details

Color
Clear
Material
Steel & Acrylic
Features
Clear See-Thru Front

Description

Introducing Omnimed's Bulk Dispenser -Quad Bin, a versatile and reliable solution designed to streamline storage and dispensing of protective apparel and miscellaneous items. Crafted with precision from high-quality Stainless Steel and PETG, this dispenser is built to withstand the demands of various environments, Ideal for use in surgical areas, interventional radiology, clean rooms, and beyond. Upgrade your storage capabilities and enhance workflow efficiency with Omnimed's commitment to quality and innovation. The new composite bulk dispensers fuse two materials together to create a superior product to any dispensers currently on the market. The stainless steel shell provides strength and longevity while the PTEG high impact plastic provides aesthetics and visualization.


  • •Quad Compartment Design: The Tall Quad Bin offers four spacious compartments, providing ample space for storing a variety of protective apparel or other essential items. This design ensures efficient organization and easy access to different materials.
  • •Top Loading, Front Dispensing: The top-loading, front dispensing feature enhances accessibility, allowing for quick and convenient retrieval of items. This user-friendly design ensures a smooth and efficient workflow in busy healthcare settings.
  • •Hinged Lid: The hinged lid facilitates easy refilling and maintenance, saving valuable time for healthcare professionals. The durable construction of the lid ensures longevity and reliable performance in demanding environments.
  • •Keyholes for Wall Mounting: To optimize space and accessibility, the Bulk Dispenser comes equipped with keyholes for easy wall mounting. This feature allows for flexible placement in surgical areas, interventional radiology rooms, areas with a scrub sink, clean rooms, food service areas, or any location where bulk items are required.
  • •American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.