Zoro Homepage

Duel IV Pole Assist Lifter II

  • Mfr # 741315

  • Zoro # G9901106


product price: $4,339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741315
Zoro #
G9901106
UPC #
670534932490
Country of Origin
United States

Description

Omnimed power lifter I.V. Ii stands are designed to provide hazard-free, ergonomic lifting of solutions during surgical procedures. The dual column system is constructed of anodized aluminum poles and a heavy duty cast aluminum base with 6 non-conductive casters to ensure stability. The two separate stainless steel hanger assembly's hold two 5,000 CC irrigation containers each, for a total of four 5,000 ccs. The unit has a switch to designate which pole is moved. Both poles are easily raised or lowered with the use of foot pedals that operate the Pneumatic air glide system on the stand. The stands are simple to use and have an internal rechargeable 12V battery with the recharger, for cord free use during surgeries and procedures. The adjustable height of each pole is 5' 7" to 9' from floor to top of the hanger. A low voltage light kit is an optional accessory for this unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.