
Economy Privacy Chart Racks 2 Tier In Beige (43.75H X 34.5W X 17D) 20 Binder Capacity
Mfr # 280120
Zoro # G421722366
product price:Â $1,848.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Includes
4 Casters; 2 Locking
Height
55 in
Material
Painted Steel
Width
34.5 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280120
Zoro #
G421722366
UPC #
-
Country of Origin
United States
Dimensions
Height
55 in
Width
34.5 in
Depth
17 in
Details
Includes
4 Casters; 2 Locking
Material
Painted Steel
Color
Beige
Item
Chart Rack
Description
Omnicarts provide a perfect combination of durability, value, and versatility, making them an excellent storage solution for any medical or office environment. Constructed with a welded steel frame, these carts offer a long-lasting, attractive finish that is both sturdy and easy to maintain. Shipped fully assembled, the cart features a convenient cap shelf for additional storage space. Designed to hold 1in, 1.5in, and 2in binders, this unit can accommodate up to 20 charts (2 x 10 capacity). The fully enclosed panels help protect sensitive patient information, requiring key security to access confidential charts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.