Horizontal Open Chart Rack 2 Tier In Beige (53H X 27.5W X 15D) (20 Binder Capacity)

  • Mfr # 264420-BG

  • Zoro # G521722365


product price: $883.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
27.5 in
Height
53 in
Depth
15 in
Material
Painted Steel
Includes
4 Casters; 2 Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264420-BG
Zoro #
G521722365
UPC #
-
Country of Origin
United States

Dimensions

Width
27.5 in
Height
53 in
Depth
15 in

Details

Material
Painted Steel
Item
Chart Rack
Includes
4 Casters; 2 Locking
Color
Beige

Description

Omnicart's Welded Steel Frame Chart Organizers are designed for durability and efficiency, with coated wire organizers that keep charts stored at a slight angle for easy identification and quick retrieval. The versatile design accommodates both top- and side-opening chart binders in the same unit, maximizing storage capacity. Built to last, each rack is supported by a sturdy welded steel frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.