Zoro Homepage

Magnetic Mounted Exam Room 6-Flag System

  • Mfr # 291706M

  • Zoro # G521722372


product price: $67.75
/ea

Key Features

For Use With
Signal Status
Overall Depth
0.1 in
Includes
Magnets for Wall Mount
Overall Width
6 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291706M
Zoro #
G521722372
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
0.1 in
Overall Width
6 in
Overall Height
8 in

Details

For Use With
Signal Status
Includes
Magnets for Wall Mount
Material
Painted Steel
Color
Multiple Colors
Item
Exam Room Flag

Description

Omnimed room identification systems are made of durable powder coated aluminum and hold 6 flags per unit. Available in bright red, blue, orange,green, yellow and grey, our flags promote efficient operations by providing a clear visual signal for staff. These non-electrical units are quiet to operate and can rotate 180 degrees. This flag system comes with 8 inch flags that can be inverted to reverse their color order.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.