Zoro Homepage

Medium Acrylic Sign Holders 11in W X 9.25in H, 5PK

  • Mfr # 304092

  • Zoro # G416285814


product price: $65.99
/pk 5, $13.20/ea

Key Features

Width
11 in
Height
9.25 in
Color
Clear
Material
Acrylic
Length
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304092
Zoro #
G416285814
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Height
9.25 in
Length
0.13 in

Details

Color
Clear
Item
Sign Holder
Material
Acrylic

Description

These clear acrylic wall-hanging sign holder frames are a versatile and affordable way to display everything from pictures and graphics to important documents and branding messages. Each pack includes 5 durable acrylic frames, complete with pre-drilled 0.25" diameter holes for easy hanging. The top/side-loading design allows you to quickly swap out your 11"x 8.5" inserts without even taking the frame off the wall. Forget taping things to your walls; these frame-less holders offer a sleek, modern look that complements any decor. They're perfect for showcasing business hours, advertisements, menus, gym schedules, artwork, or photos in a variety of settings, including retail shops, schools, hotels, offices, restaurants, and hospitals. Please note: Hardware is not included.


  • Holds 11" X 8.5" Inserts
  • Indoor/outdoor use
  • 5 Pack (Hardware NOT Included)
  • Loading Style: Top/Side Loading
  • Thickness: 0.125"
  • American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.