
Medium Draft Shield 15 in. W X 16 in. D X 15 in. H
Mfr # 307211
Zoro # G414228677
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Material
PTEG
Color
Clear
Length
15 in
Width
15 in
Application
Protect PC's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
307211
Zoro #
G414228677
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
15 in
Height
16 in
Details
Material
PTEG
Color
Clear
Application
Protect PC's
Description
Omnimed's Acrylic Draft Shield is a simple addition to your lab workstation that values space occupancy and the need for accurate readings. Ideal for laboratories and science classrooms where delicate equipment demands precise assessment. The protection shield is transparent, lightweight, easy-to-clean, and features a cut-out in the back for neat cable management. Compact design and slim frame of the draft enclosure provides minimal space occupancy across any tabletop or desk to ensure simple and fast operation of your lab scale.
- •Easy-to-clean, clear 3/16" acrylic material construction
- •Protects delicate laboratory equipment from drafts and environmental influences
- •Circle cut-out allows easy pass through of cords and wires
- •Measures 15"W x 16"D x 15"H
- •American Made and Warrantied for 90 Days
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.