Zoro Homepage

OmniGuard With E-Lock

  • Mfr # 291665

  • Zoro # G616298515


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
For Use With
Drug Storage
Material
Painted Steel
Color
Beige
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291665
Zoro #
G616298515
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
15 in
Overall Depth
6 in

Details

For Use With
Drug Storage
Material
Painted Steel
Item
Narcotic Cabinet
Color
Beige

Description

Introducing our latest Narcotic Cabinet, designed with security and convenience in mind. It features a secure electronic lock, complemented by a manager's key for easy lockout bypass. The cabinet supports up to 20 customizable user codes, offering flexibility and enhanced protection for controlled substances. With compact dimensions of 15" H x 14" W x 6" D, it's the ideal solution for secure storage.


  • Secure electronic lock with a manager's key for easy lockout bypass.
  • Supports up to 20 customizable user codes for flexible access control.
  • Designed for enhanced protection of controlled substances.
  • Includes 2 Shelves (No Mounting Hardware Includes)
  • 5 Year Warranty
  • American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.