Open Style Chart Racks Holds X-Large Binders, 32 Binder Capacity
- Mfr # 261228-WG
- Zoro # G722871145
product price:Â
$
1,433.99
/ea
Key Features
Color
Woodgrain
Depth
17 in
Material
Painted Steel
Width
34.5 in
Height
70.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261228-WG
- Zoro #
- G722871145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 17 in
- Width
- 34.5 in
- Height
- 70.75 in
Details
- Item
- Chart Rack
- Color
- Woodgrain
- Material
- Painted Steel
Description
The Omnimed Vertical Chart Storage Cabinet is designed to seamlessly integrate into your patient charting station, offering both functionality and a furniture-like appearance. Its fully enclosed top, sides, and back panels protect sensitive charts and ensure confidentiality, while optional locking panels provide added security with lock-and-key protection for patient information. The cabinet features 4" rubber silent rolling casters (2 with wheel locks) for easy mobility, and is equipped with poly-coated frames and organizers, as well as scratch- and chip-resistant vinyl-clad steel shelves. A cap shelf provides additional storage space. Shipped fully assembled, this cabinet offers reliable, secure, and organized chart storage for your medical or office environment. Available in beige, wood grain, or light grey to match your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.