
PETG Paper Towel Dispenser
Mfr # 304020
Zoro # G716285811
product price: $43.39
/eaKey Features
Width
10.87 in
Depth
4.5 in
Dispenser Material
PETG
Color
Clear
For Use With
Bathrooms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304020
Zoro #
G716285811
UPC #
-
Country of Origin
United States
Dimensions
Width
10.87 in
Depth
4.5 in
Height
6.75 in
Details
Dispenser Material
PETG
Color
Clear
For Use With
Bathrooms
Item
Paper Towel Dispenser
Description
Maintain hygiene and organization with the Omnimed PETG Paper Towel Dispenser, a durable and wall-mounted paper towel solution ideal for medical facilities, commercial restrooms, and high-traffic areas. Designed for practicality and durability, this dispenser is made from clear PETG plastic to ensure visibility and long-term performance.
- Durable PETG Construction: Resists impact, chemicals, and wear for long-term use in hospitals, clinics, and more.
- Clear Housing: Easy towel level monitoring without opening the dispensersaves staff time and reduces downtime.
- Wall Mounted Design: Space-saving, easy to install, and ideal for areas with limited counter space.
- Compatible with C-fold and Multi-fold Towels: Fits most standard folded paper towels.
- Hygienic and Low Maintenance: Minimizes cross-contamination and simplifies refill management in busy settings.
- American Made
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.