Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETG Paper Towel Dispenser W Lid

  • Mfr # 304021

  • Zoro # G416285807


product price: $54.75
/ea

Key Features

Height
6.75 in
Depth
4.5 in
Color
Clear
Width
10.87 in
Dispenser Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304021
Zoro #
G416285807
UPC #
-
Country of Origin
United States

Dimensions

Height
6.75 in
Depth
4.5 in
Width
10.87 in

Details

Color
Clear
Dispenser Material
PETG
For Use With
Bathrooms
Item
Paper Towel Dispenser W Lid

Description

Experience ultimate convenience and maintain stringent hygiene standards with the Omnimed's PETG Paper Towel Dispenser w Lid. This intelligently designed dispenser offers the flexibility of accessing paper towels from either the top or the bottom, adapting seamlessly to various mounting heights and user preferences. The sleek, clear rectangular design not only provides a modern aesthetic but also allows for quick and easy monitoring of paper towel levels. The precisely angled bottom dispensing slot ensures smooth, single-sheet dispensing, minimizing waste and promoting a more hygienic environment. The open top provides an alternative access point for quick refills or when a different dispensing method is desired. Constructed from durable, shatterproof clear PETG, this dispenser is built to withstand the demands of high-traffic areas while providing lasting clarity. Its enclosed design effectively protects paper towels from dust, moisture, and contaminants, ensuring they remain clean, dry, and neatly organized for every use.


  • Versatile Dual Access: Easily retrieve paper towels from either the top or the bottom, adapting to different user needs and mounting options.
  • Hygienic Single-Sheet Dispensing: The angled bottom slot ensures smooth, one-at-a-time dispensing, minimizing waste and promoting a cleaner environment.
  • Durable and Clear PETG Construction: Made from shatterproof clear PETG, providing long-lasting durability and allowing for quick monitoring of paper towel levels.
  • Protective Enclosed Design With Closable lid: Keeps paper towels clean, dry, and free from dust, moisture, and other contaminants.
  • Convenient Refilling: The open top offers a simple and quick way to replenish paper towel supplies.
  • American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.