Zoro Homepage

Phlebotomy Cart, Aluminum & Plastic, 38 in H, 24.25 in W

  • Mfr # 351006

  • Zoro # G216285816


product price: $1,589.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Light Gray
Depth
19 in
Width
24.25 in
Material
Aluminum & Plastic
Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351006
Zoro #
G216285816
UPC #
-
Country of Origin
United States

Dimensions

Depth
19 in
Width
24.25 in
Height
38 in

Details

Color
Light Gray
Item
Phlebotomy Cart
Material
Aluminum & Plastic
For Use With
Medical Cart

Description

The Omni Phlebotomy Cart with 5" Casters is the ideal solution for healthcare professionals seeking a reliable and versatile medical cart. Built with a new, upgraded aluminum base structure, this cart offers enhanced durability and greater modularity, ensuring it can meet the evolving needs of your healthcare facility. The 6000-series aluminum frame is more robust than previous models, providing long-lasting performance. Designed with functionality in mind, the cart features a large work surface with an integrated lip to securely hold items in place during use. The modular rail system allows for easy customization, enabling you to add various accessories and storage solutions to maximize capacity and organization. The cart is equipped with industry-recognized 5" casters for smooth and effortless maneuvering, ensuring ease of movement throughout your facility.


  • New & Improved: Upgraded 6000-series aluminum base structure for greater durability and modularity
  • Maximized Storage: Modular rail system allows for easy customization with various storage add-ons
  • Smooth Mobility: Industry-recognized 5" casters for superior maneuverability
  • Secure: Centralized lock system for added security on drawers and doors
  • Spacious Work Surface: Large surface with integrated lip keeps items secure
  • 2-Year Warranty: Backed by a 2-year warranty for added reliability
  • Includes E-Lock

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.