
Phlebotomy Cart, Aluminum & Plastic, 42 in H, 23.5 in W
Mfr # 351004
Zoro # G016285801
product price: $1,879.99
/eaKey Features
Depth
17.75 in
Width
23.5 in
Material
Aluminum & Plastic
Height
42 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
351004
Zoro #
G016285801
UPC #
-
Country of Origin
United States
Dimensions
Depth
17.75 in
Width
23.5 in
Height
42 in
Details
Item
Phlebotomy Cart
Material
Aluminum & Plastic
Color
Light Gray
For Use With
Medical Cart
Description
The Omni Phlebotomy Cart isn't a one-size-fits-all solution; it's a meticulously designed tool built to make your rounds easier and more comfortable. Intentionally designed with valuable features, the Omni Phlebotomy Cart can help increase efficiency and security compared to simply carrying a phlebotomy tray.
- Smooth Mobility: Equipped with 5" medical-grade casters that are durable, quiet, and move effortlessly.
- Quick Access Storage: Three tilt bins provide fast and easy access to essential supplies.
- Integrated PPE Access: Two built-in glove box holders ensure personal protective equipment is always within reach.
- Secure Worksurface: An integrated lip on the worksurface prevents items like collection tubes from rolling off.
- Adjustable Accessories: A modular rail system allows for easy height adjustment of accessories.
- Secure Supplies: Keep contents safe with a electronic lock.
- American Made
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.