Zoro Homepage

Pole Mounted Tablet Holder for 1" Column

  • Mfr # 741345

  • Zoro # G1975936


product price: $82.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741345
Zoro #
G1975936
UPC #
632016170301
Country of Origin
United States

Description

Omnimed tablet holders are constructed of heavy gauge powder coated steel with adjustable locking bars to accommodate tablets measuring from 6" - 12 1/4" in width and height and up to 3/4” Depth. The unique tension-hinged design allows easy changes in the angle of view and also ensures that the angle will not change until it is adjusted. No knobs or tools are required for this adjustment. Each holder comes with an Omni clamp and bracket to easily mount the tablet holder to infusion stands transport carts and bedrails. The clamp can fasten to square or round surfaces with a diameter of 1” or less. Holders have a full 5 year warranty. Note: accessories shown in photo such as the Laptop stand and IV pole are not included with the product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.