
Pole Mounted Tablet Tablet Holder for 1.75" Column
Mfr # 741348
Zoro # G1974807
product price: $82.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
741348
Zoro #
G1974807
UPC #
632016170332
Country of Origin
United States
Description
Omnimed tablet holders are constructed of heavy gauge powder coated steel with adjustable locking bars to accommodate tablets measuring from 6" - 12 1/4" in width and height and up to 3/4” Depth. The unique tension-hinged design allows easy changes in the angle of view and also ensures that the angle will not change until it is adjusted. No knobs or tools are required for this adjustment. Each holder comes with an Omni clamp and bracket to easily mount the tablet holder to infusion stands transport carts and bedrails. The clamp can fasten to square or round surfaces with a diameter of 1.75” or less. Holders have a full 5 year warranty. Note: accessories shown in photo such as the Laptop stand and IV pole are not included with the product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.