Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pteg Box Holder For Towel Wipes

  • Mfr # 307310

  • Zoro # G614201906


product price: $64.75
/ea

Key Features

Dispenser Material
PTEG
Color
Clear
Depth
8.15 in
For Use With
Wipe Holder
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307310
Zoro #
G614201906
UPC #
-
Country of Origin
United States

Dimensions

Depth
8.15 in
Width
9.5 in
Length
9.5 in

Details

Dispenser Material
PTEG
Color
Clear
For Use With
Wipe Holder
Mounting Type
Wall
Container Shape
Square

Description

Introducing the PTEG Wall Mounted Box Holder, the perfect solution for convenient storage of your Wipes-To-Go Boxes. Crafted with precision and functionality in mind, this holder offers a seamless blend of practicality and aesthetic appeal. Measuring at 9.5 inches in width and 8.13 inches in height, this sleek holder is designed to perfectly accommodate Wipes-To-Go Boxes, ensuring they are always within reach when you need them the most. Whether it's in your home, office, or commercial space, this holder provides a tidy and accessible storage solution. Constructed from durable PTEG material, this wall-mounted holder which provides longevity and resilience against daily wear and tear. Its transparent design not only allows for easy visibility of the wipes inside but also adds a touch of modern sophistication to any environment.


  • •Tough & Durable PTEG for Long Life
  • •Wall Mountable
  • •Measures 9.38" H X 9.5" W X 8.13" D
  • •Includes 3 year warranty
  • •American Made and Warrantied for 90 Days

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.