Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pteg Bulk Gown Dispenser

  • Mfr # 307009

  • Zoro # G314201909


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
PTEG
Depth
4 in
Height
15.15 in
Width
14.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307009
Zoro #
G314201909
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Height
15.15 in
Width
14.65 in

Details

Color
Clear
Material
PTEG
Features
Top Load

Description

Introducing our Bulk 4 in. gown Dispenser, the ultimate solution for efficient gown, apron, or coverall/jumpsuit management. Designed with convenience and compliance in mind, this dispenser is a must-have for any medical facility, laboratory, or clean-room environment. Featuring a spacious interior, this dispenser holds a bulk quantity of gowns, aprons, or coveralls, ensuring easy access and replenishment when needed. Its top-loading design combined with bottom dispensing facilitates smooth and hassle-free retrieval of garments, promoting seamless workflow and productivity. Crafted with meticulous attention to detail, our dispenser is ADA and CMS Wall Protrusion Compliant, providing accessibility and adherence to industry regulations. The dust-reducing, flanged, pivot hinge lid further enhances cleanliness and hygiene, keeping garments protected and ready for immediate use.


  • •Proudly Made in the USA
  • •Spacious 2" opening to pull out gown, apron etc...
  • •PETG Product
  • •Measures: 4" D X 14.65" W X 15.13" H
  • •American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.