Zoro Homepage

Security Triple Glove Box Holder Stainless

  • Mfr # 305309

  • Zoro # G214201399


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Stainless Steel
Depth
3.5 in
Height
15.5 in
Width
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305309
Zoro #
G214201399
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.5 in
Height
15.5 in
Width
11.25 in

Details

Color
Gray
Material
Stainless Steel
Features
Locking

Description

Steel glove box holders are built for heavy duty use. Constructed of durable stainless steel, they are spot welded for a sleek, easy to care for finish that will withstand years of use and still look new.The side panel has flat key lock security to control user access. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue or protective gloves are needed. These holders are simple to load and can be mounted vertically or horizontally on a variety of surfaces. Each unit accommodates up to three different glove sizes to meet staff needs. All single glove boxes fit this model.


  • •Stainless steel strength and durability
  • •Easy to clean, load and mount
  • •Vertical or horizontal holder for three glove boxes
  • •American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.