Shop OMNIMED
See all product information
Create Account
Slimline Triple Stainless Steel Glove Box Holder (15in H x 9.63in W x 1.88in D)
- Mfr # 305357
- Zoro # G221722368
product price:Â
$
53.69
/ea
Key Features
Color
Stainless Steel
Material
Stainless Steel
Depth
1.88 in
Height
15 in
Width
9.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305357
- Zoro #
- G221722368
- UPC #
- -
- Country of Origin
- United States
- Item
- Glove Dispenser
- Color
- Stainless Steel
- Material
- Stainless Steel
- For Use With
- Gloves
Dimensions
- Depth
- 1.88 in
- Height
- 15 in
- Width
- 9.63 in
Description
Our Slimline Glove Box Holders are expertly crafted to provide a secure and efficient storage solution for slim glove boxes. These holders offer a sleek, space-saving design that seamlessly blends into any environment, whether it's a medical office, laboratory, industrial setting, or healthcare facility. Designed to maximize organization, these holders allow for easy access to gloves while maintaining a clean, tidy, and professional appearance at all times. Made from high-quality, durable stainless steel, these glove box holders are built to withstand the demands of high-traffic environments. They are wall-mountable, offering convenient and versatile placement options to optimize space while ensuring gloves are always within reach when needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.