Zoro Homepage

Small Draft Shield 13 in. W X 14 in. D X 13 in. H

  • Mfr # 307210

  • Zoro # G514228676


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
PTEG
Color
Clear
Length
14 in
Width
13 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307210
Zoro #
G514228676
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Width
13 in
Height
13 in

Details

Material
PTEG
Color
Clear
Application
Protect PC's

Description

Omnimed's Acrylic Draft Shield is a simple addition to your lab workstation that values space occupancy and the need for accurate readings. Ideal for laboratories and science classrooms where delicate equipment demands precise assessment. The protection shield is transparent, lightweight, easy-to-clean, and features a cut-out in the back for neat cable management. Compact design and slim frame of the draft enclosure provides minimal space occupancy across any tabletop or desk to ensure simple and fast operation of your lab scale.


  • •Easy-to-clean, clear 3/16" acrylic material construction
  • •Protects delicate laboratory equipment from drafts and environmental influences
  • •Circle cut-out allows easy pass through of cords and wires
  • •Measures 13"W x 14"D x 13"H
  • •American Made and Warrantied for 90 Days

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.