Zoro Homepage

Stainless Mask And Triple Glove Box Holder

  • Mfr # 305371

  • Zoro # G314201404


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Stainless Steel
Depth
3.75 in
Height
20.25 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305371
Zoro #
G314201404
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.75 in
Height
20.25 in
Width
10 in

Details

Color
Gray
Material
Stainless Steel
Features
Space-Efficient Design

Description

Introducing the Omnimed Triple Stainless Steel Glove Box Holder & Dual Mask Holder a sleek and durable solution designed and proudly made in the USA. Crafted with precision from high-quality stainless steel, this versatile organizer ensures that essential protective equipment is readily accessible, organized, and secure. With four compartments, this duel glove box & mask holder allows you to store multiple glove boxes efficiently. Perfect for medical facilities, laboratories, and any environment where hygiene and safety are paramount. Space-Efficient Design: Measuring at a compact size of 20.25 in. H X 10 in.W X 3.75 in.D, this holder maximizes space efficiency without compromising on capacity. Its slim profile allows easy installation in various settings, optimizing available space. Invest in the reliability of Omnimed, a brand trusted for quality healthcare solutions. Elevate your organization's safety standards with the Omnimed Triple Stainless Steel Glove Box Holder & Dual Mask Holder the epitome of form, function, and American craftsmanship.


  • •Premium Stainless Steel Construction: Omnimed takes pride in using top-notch stainless steel materials for durability and longevity. The robust construction ensures that the holder stands up to daily wear and tear, maintaining its aesthetic appeal.
  • •Top slanted to discourage people from putting objects such as drinks or discarded gloves on unit.
  • •Space-Efficient Design: Measuring at a compact size of 20.25" H X 10"W X 3.75"D, this holder maximizes space efficiency without compromising on capacity. Its slim profile allows easy installation in various settings, optimizing available space.
  • •Easy Installation: The Omnimed Triple Stainless Steel Glove Box Holder & Dual Mask Holder comes with user-friendly installation features, making setup a breeze. Mount it on walls or surfaces for convenient access and a tidy workspace.
  • •Professional Aesthetics: The stainless steel finish not only ensures durability but also adds a touch of professionalism to any environment. The sleek and modern design complements a wide range of interiors.
  • •Versatile Applications: Whether you are in healthcare, research, or any industry requiring strict hygiene protocols, this holder is a valuable addition to your workspace. Keep essential protective equipment organized and accessible.
  • •American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.